Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keep Hands Clear Warning Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0055-RD_14X10

  • Zoro # G9475947


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Header
Warning
Legend
Keep Hands Out Of Machinery
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0055-RD_14X10
Zoro #
G9475947
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Keep Hands Clear Warning Reflective Label
Header
Warning
Legend
Keep Hands Out Of Machinery
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2220
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Orange
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Header Background Color
Orange
State Specific Sign
No
Sign Legend Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Sign Header Text Color
Black
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Write on Surface
No
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Number of Printed Sides
1
Corrosion Resistant
No
Mirror Print
No
Sign Legend
Keep Hands Out Of Machinery
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
Sign Header
Warning
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Keep Hands Clear Warning Reflective Label

Description

Keep Hands Clear Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Hands Out Of Machinery, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products