Zoro Homepage

Keep Hands Clear Warning Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0055-RD_10X7

  • Zoro # G9476078


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Header
Warning
Legend
Keep Hands Out Of Machinery
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0055-RD_10X7
Zoro #
G9476078
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Keep Hands Clear Warning Reflective Label
Header
Warning
Legend
Keep Hands Out Of Machinery
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Header Background Color
Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2219
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Sign Header Background Color
Orange
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Anti-Slip Surface
No
State Specific Sign
No
Sign Format
Traditional OSHA
Abrasion Resistant
No
Corrosion Resistant
No
Sign Legend
Keep Hands Out Of Machinery
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend Background Color
Orange
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
Black
Write on Surface
No
Graffiti Resistant
Yes
Sign Header
Warning
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Keep Hands Clear Warning Reflective Label

Description

Keep Hands Clear Warning Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Hands Out Of Machinery, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.