Lane for U and Left Turns Only, 36x36, High Intensity Prismatic, White
- Mfr # G-16485-HI_36x36
- Zoro # G922952026
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Legend
Lane for U and Left Turns Only
Height
36 in
Sign Material
Aluminum
Glow-in-the-Dark
No
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-16485-HI_36x36
- Zoro #
- G922952026
- UPC #
- -
- Country of Origin
- United States
- Legend
- Lane for U and Left Turns Only
- Sign Material
- Aluminum
- Retroreflective Grade
- High Intensity Prismatic
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Mounting Style
- Post Mount
- MUTCD Code
- R3-19b
- Color
- White
Dimensions
- Height
- 36 in
- Thickness
- 0.080 in
- Length
- 0.5 in
- Width
- 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.