Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laser Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, LCU4-0252-RD_14x10

  • Mfr # LCU4-0252-RD_14x10

  • Zoro # G4319911


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Danger
Legend
Laser Wear Protective Laser Goggles
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0252-RD_14x10
Zoro #
G4319911
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Wear Protective Laser Goggles
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Adhesive-Backed
Double-Sided
No
Legend/Background Color
Black/Red on White
Language
English
OSHA Compliant
Yes
Background Color
White
Subject Matter
Personal Protection
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red, White
Material
Vinyl
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Color
Black
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
Abrasion Resistant
No
Write on Surface
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram ID
PRAD-28
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Sign Header Style
Text
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Sign Legend
Laser Wear Protective Laser Goggles
State Specific Sign
No
Mirror Print
No
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Symbol and Text
Sign Header
Danger
Legend Pictogram Description
Laser
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Laser Area Danger Reflective Label

Description

Laser Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser Wear Protective Laser Goggles, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.