Laser Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal Rectangle, LCU4-0053-RD_5x3.5

  • Mfr # LCU4-0053-RD_5x3.5

  • Zoro # G4320858


product price:  $2.59
/ea

Key Features

Header
Danger
Legend
Laser Radiation. Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation. Class IV Laser Product.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0053-RD_5x3.5
Zoro #
G4320858
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Radiation. Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation. Class IV Laser Product.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Sign Legend Color
Black
ANSI Compliant
Yes
Subject Matter
Laser Hazard
Language
English
Legend Style
Symbol and Text
Legend Color
Black
Background Color
White
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Red
Legend/Background Color
Black/Red on White
Mounting Style
Adhesive-Backed
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Header Pictogram ID
PPIC-51
Legend Pictogram ID
PRAD-18
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Abrasion Resistant
No
Sign Header Background Color
Red, Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Adhesive Type
Acrylic
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Glow In The Dark
No
Sign Legend
Laser Radiation. Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation. Class Iv Laser Product.
Adhesive Style
Permanent
Legend Pictogram Description
Laser
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Write on Surface
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Graffiti Resistant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Product Type
Laser Area Danger Reflective Label

Description

Laser Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser Radiation. Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation. Class Iv Laser Product., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products