Laser Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, LCU4-0252-RD_7x5

  • Mfr # LCU4-0252-RD_7x5

  • Zoro # G4319905


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Danger
Legend
Laser Wear Protective Laser Goggles
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0252-RD_7x5
Zoro #
G4319905
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Wear Protective Laser Goggles
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Material
Vinyl
Mounting Style
Adhesive-Backed
Legend Color
Black
OSHA Compliant
Yes
Language
English
Double-Sided
No
Header Background Color
Black, Red, White
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Personal Protection
Background Color
White
Header Legend Color
White
Legend/Background Color
Black/Red on White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Sign Format
ANSI/OSHA Format
Sign Header
Danger
ANSI 969 Compliant
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Legend Pictogram ID
PRAD-28
Anti-Slip Surface
No
Sign Legend Background Color
White
State Specific Sign
No
Graffiti Resistant
No
Legend Pictogram Description
Laser
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Write on Surface
No
Sign Header Text Color
White
Metal Detectable
No
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Laser Wear Protective Laser Goggles
Glow In The Dark
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Product Type
Laser Area Danger Reflective Label

Description

Laser Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser Wear Protective Laser Goggles, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.