Laser Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, LCU4-0250-RD_10x7

  • Mfr # LCU4-0250-RD_10x7

  • Zoro # G4320051


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
Laser Beams Do Not Look Directly At Laser Lights
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0250-RD_10x7
Zoro #
G4320051
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Beams Do Not Look Directly At Laser Lights
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Sign Legend Color
Black
Subject Matter
Laser Hazard
Background Color
White
Legend Color
Black
Legend Style
Symbol and Text
Material
Vinyl
Header Legend Color
White
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Double-Sided
No
Legend/Background Color
Black/Red on White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Legend Pictogram Description
Laser
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Metal Detectable
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Laser Beams Do Not Look Directly At Laser Lights
Abrasion Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Mirror Print
No
Corrosion Resistant
No
Write on Surface
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Legend Pictogram ID
PRAD-15
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Danger
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Product Type
Laser Area Danger Reflective Label

Description

Laser Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser Beams Do Not Look Directly At Laser Lights, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products