Lead Hazard Caution Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0480-RD_5x3.5

  • Zoro # G4293768


product price: $2.49
/ea
Sold in multiples of 5 for $12.45

Key Features

Header
Caution
Legend
Lead Hazard Area Wear Respirator Possession Or Use of Tobacco Products Is Prohibited
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0480-RD_5x3.5
Zoro #
G4293768
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lead Hazard Caution Reflective Label
Header
Caution
Legend
Lead Hazard Area Wear Respirator Possession Or Use of Tobacco Products Is Prohibited
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Sign Legend Color
Black
Background Color
Yellow
ANSI Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Material
Vinyl
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Glow In The Dark
No
Metal Detectable
No
Mirror Print
No
Protective Coating
No Protective Coating
Write on Surface
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Header Style
Text
Graffiti Resistant
No
Sign Mounting Location
Wall
Sign Legend
Lead Hazard Area Wear Respirator Possession Or Use Of Tobacco Products Is Prohibited
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Corrosion Resistant
No
Abrasion Resistant
No
Sign Format
Traditional OSHA
Material Properties
Flexible

Description

Lead Hazard Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lead Hazard Area Wear Respirator Possession Or Use Of Tobacco Products Is Prohibited, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.