Zoro Homepage

Lead Hazard Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0480-RD_7x5

  • Zoro # G4293777


product price: $2.75
/ea
Sold in multiples of 4 for $11.00

Key Features

Header
Caution
Legend
Lead Hazard Area Wear Respirator Possession Or Use of Tobacco Products Is Prohibited
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0480-RD_7x5
Zoro #
G4293777
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lead Hazard Caution Reflective Label
Header
Caution
Legend
Lead Hazard Area Wear Respirator Possession Or Use of Tobacco Products Is Prohibited
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Personal Protection
Language
English
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Legend/Background Color
Black/Yellow
Material
Vinyl
Legend Color
Black
Header Background Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Mounting Location
Wall
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow
Sign Legend Style
Text
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend
Lead Hazard Area Wear Respirator Possession Or Use Of Tobacco Products Is Prohibited
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Metal Detectable
No
Write on Surface
No
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Sign Header Style
Text
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Sign Header
Caution

Description

Lead Hazard Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lead Hazard Area Wear Respirator Possession Or Use Of Tobacco Products Is Prohibited, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.