Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lead Hazard Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0480-RD_10x7

  • Zoro # G4293801


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Caution
Legend
Lead Hazard Area Wear Respirator Possession Or Use of Tobacco Products Is Prohibited
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0480-RD_10x7
Zoro #
G4293801
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lead Hazard Caution Reflective Label
Header
Caution
Legend
Lead Hazard Area Wear Respirator Possession Or Use of Tobacco Products Is Prohibited
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Material
Vinyl
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Legend/Background Color
Black/Yellow
Legend Color
Black
Header Background Color
Black
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Subject Matter
Personal Protection
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Corrosion Resistant
No
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Black
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Lead Hazard Area Wear Respirator Possession Or Use Of Tobacco Products Is Prohibited
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Material Properties
Flexible
Sign Mounting Location
Wall
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent

Description

Lead Hazard Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lead Hazard Area Wear Respirator Possession Or Use Of Tobacco Products Is Prohibited, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.