Zoro Homepage

Lead Hazard Warning Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU6-0011-ND_14X10

  • Zoro # G9471360


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Warning
Legend
Lead Work Area. Poison. No Smoking Or Eating.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0011-ND_14X10
Zoro #
G9471360
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lead Hazard Warning Label
Header
Warning
Legend
Lead Work Area. Poison. No Smoking Or Eating.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange, Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Minimum Application Temperature
50 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
Sign Mounting Location
Wall
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Sign Header
Warning
Sign Legend Background Color
White
Sign Header Text Color
Black
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Glow In The Dark
No
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Abrasion Resistant
No
Write on Surface
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Metal Detectable
No
Sign Legend
Lead Work Area. Poison. No Smoking Or Eating.
Sign Header Background Color
Orange, Yellow
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Maximum Service Temperature
210 Degrees F
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
Lead Hazard Warning Label

Description

Lead Hazard Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Lead Work Area. Poison. No Smoking Or Eating., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.