Zoro Homepage

Lead Hazard Warning Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU6-0011-ND_7X5

  • Zoro # G9471458


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Header
Warning
Legend
Lead Work Area. Poison. No Smoking Or Eating.
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0011-ND_7X5
Zoro #
G9471458
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lead Hazard Warning Label
Header
Warning
Legend
Lead Work Area. Poison. No Smoking Or Eating.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Orange, Yellow
Double-Sided
No
Header Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Sign Header Text Color
Black
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Header Style
Symbol and Text
Sign Legend
Lead Work Area. Poison. No Smoking Or Eating.
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
State Specific Sign
No
Metal Detectable
No
Graffiti Resistant
No
Sign Header Background Color
Orange, Yellow
Minimum Application Temperature
50 Degrees F
Protective Coating
No Protective Coating
Sign Header
Warning
Abrasion Resistant
No
Mirror Print
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Write on Surface
No
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Lead Hazard Warning Label

Description

Lead Hazard Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Lead Work Area. Poison. No Smoking Or Eating., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.