Zoro Homepage

Lead Hazard Warning Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU6-0011-ND_10X7

  • Zoro # G9471379


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Header
Warning
Legend
Lead Work Area. Poison. No Smoking Or Eating.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0011-ND_10X7
Zoro #
G9471379
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lead Hazard Warning Label
Header
Warning
Legend
Lead Work Area. Poison. No Smoking Or Eating.
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange, Yellow
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Corrosion Resistant
No
Write on Surface
No
Adhesive Style
Permanent
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Symbol and Text
Abrasion Resistant
No
Maximum Service Temperature
210 Degrees F
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Sign Header Background Color
Orange, Yellow
Minimum Application Temperature
50 Degrees F
Mirror Print
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Metal Detectable
No
Sign Legend
Lead Work Area. Poison. No Smoking Or Eating.
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Header Text Color
Black
Sign Legend Style
Symbol and Text
Sign Header
Warning
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Lead Hazard Warning Label

Description

Lead Hazard Warning Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Lead Work Area. Poison. No Smoking Or Eating., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.