Lead Hazard Warning Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0011-RD_14X10

  • Zoro # G9471476


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Header
Warning
Legend
Lead Work Area. Poison. No Smoking Or Eating.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0011-RD_14X10
Zoro #
G9471476
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lead Hazard Warning Reflective Label
Header
Warning
Legend
Lead Work Area. Poison. No Smoking Or Eating.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Header Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Background Color
Orange, Yellow
Sign Legend Text Color
Black
Abrasion Resistant
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend
Lead Work Area. Poison. No Smoking Or Eating.
Number of Printed Sides
1
Mirror Print
No
Sign Header
Warning
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Orange, Yellow
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Graffiti Resistant
Yes
Write on Surface
No
Sign Header Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Header Text Color
Black
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Metal Detectable
No
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Lead Hazard Warning Reflective Label

Description

Lead Hazard Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Lead Work Area. Poison. No Smoking Or Eating., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.