Lead Hazard Warning Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0011-RD_5X3.5

  • Zoro # G9471397


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Header
Warning
Legend
Lead Work Area. Poison. No Smoking Or Eating.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0011-RD_5X3.5
Zoro #
G9471397
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lead Hazard Warning Reflective Label
Header
Warning
Legend
Lead Work Area. Poison. No Smoking Or Eating.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Background Color
Orange, Yellow
Sign Legend Text Color
Black
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
Sign Legend
Lead Work Area. Poison. No Smoking Or Eating.
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Graffiti Resistant
No
Glow In The Dark
No
Sign Legend Background Color
White
State Specific Sign
No
Sign Header
Warning
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Write on Surface
No
Sign Header Background Color
Orange, Yellow
Sign Format
ANSI/OSHA Format
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Number of Printed Sides
1
Adhesive Style
Permanent
Abrasion Resistant
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Lead Hazard Warning Reflective Label

Description

Lead Hazard Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Lead Work Area. Poison. No Smoking Or Eating., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.