Left Turn Traffic Sign, 12 in Height, 12 in Width, Aluminum, Diamond, No Text

  • Mfr # W1-1L-12HA

  • Zoro # G4887617


product price: $14.29
/ea

Key Features

Header
No Header
Legend
Left Turn
Width
12 in
Height
12 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1-1L-12HA
Zoro #
G4887617
UPC #
849362016980
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Left Turn Traffic Sign
Header
No Header
Legend
Left Turn
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Double-Sided
No
Legend Color
Black
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
Left Turn
Legend/Background Color
Black/Yellow
Legend Style
Symbol
Background Color
Yellow
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
MUTCD Code
W1-1L
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Outdoor
MUTCD Compliant Sign
Yes
MUTCD Sign Description
Left Turn
Sign Legend Style
Symbol
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
Yes
Number of Printed Sides
1
Average Outdoor Durability
5 to 8 yr.
Sign Properties
Rigid
Sign Header
No Header
State Specific Sign
No
Mounting Hole Distance Center to Center
9 in
Includes Cross-Braces
No
Material Properties
Roll Up

Description

Left Turn Traffic Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.