Lift Truck Traffic Caution Reflective Label, 3 1/2 in H, 5 in W, , LCU3-0045-RD_5x3.5

  • Mfr # LCU3-0045-RD_5x3.5

  • Zoro # G4838270


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Legend
Sound Horn Proceed Slowly Accident May Cause Injury
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0045-RD_5x3.5
Zoro #
G4838270
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lift Truck Traffic Caution Reflective Label
Legend
Sound Horn Proceed Slowly Accident May Cause Injury
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Legend Style
Text
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Graffiti Resistant
No
Sign Format
ANSI/OSHA Format
Adhesive Type
Acrylic
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Yellow
Sign Header Style
Symbol and Text
Corrosion Resistant
No
Sign Legend Text Color
Black
Glow In The Dark
No
Average Outdoor Durability
1 yr
Sign Legend Style
Symbol and Text
Sign Legend
Sound Horn. Proceed Slowly. Accident May Cause Injury.
Number of Printed Sides
1
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Lift Truck Traffic Caution Reflective Label

Description

Lift Truck Traffic Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Sound Horn. Proceed Slowly. Accident May Cause Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.