Lift Truck Traffic Caution Reflective Label, 3 1/2 in H, 5 in W, , LCU3-0209-RD_5x3.5

  • Mfr # LCU3-0209-RD_5x3.5

  • Zoro # G4828559


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Legend
Sound Horn
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0209-RD_5x3.5
Zoro #
G4828559
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lift Truck Traffic Caution Reflective Label
Legend
Sound Horn
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Material
Self-Adhesive Vinyl
Language
English
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Metal Detectable
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Glow In The Dark
No
Mirror Print
No
Graffiti Resistant
No
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Sign Header
Caution
State Specific Sign
No
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Protective Coating
No Protective Coating
Average Outdoor Durability
1 yr
Sign Format
Traditional OSHA
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Sign Legend Text Color
Black
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Legend
Sound Horn
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Lift Truck Traffic Caution Reflective Label

Description

Lift Truck Traffic Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sound Horn, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.