Lift Truck Traffic Caution Reflective Label, 3 1/2 in H, 5 in W, , LCU3-0437-RD_5x3.5

  • Mfr # LCU3-0437-RD_5x3.5

  • Zoro # G4296349


product price:  $2.29
/ea
Sold in multiples of 5 for $11.45

Key Features

Header
Caution
Legend
Sudden Stops or Turns May Cause Loads to Shift or Fall
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0437-RD_5x3.5
Zoro #
G4296349
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lift Truck Traffic Caution Reflective Label
Header
Caution
Legend
Sudden Stops or Turns May Cause Loads to Shift or Fall
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Background Color
Yellow
Header Background Color
Black
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Material
Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Mirror Print
No
Sign Legend
Sudden Stops or Turns May Cause Loads to Shift or Fall
Anti-Slip Surface
No
Adhesive Style
Permanent
State Specific Sign
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Sign Header Text Color
Yellow
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Glow In The Dark
No
Average Outdoor Durability
1 yr
Sign Header
Caution
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Graffiti Resistant
No
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Lift Truck Traffic Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sudden Stops or Turns May Cause Loads to Shift or Fall, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.