Lift Truck Traffic Caution Reflective Label, 5 in H, 7 in W, LCU3-0120-RD_7x5

  • Mfr # LCU3-0120-RD_7x5

  • Zoro # G4833845


product price:  $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

Legend
Forklift Traffic Keep Clear
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0120-RD_7x5
Zoro #
G4833845
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lift Truck Traffic Caution Reflective Label
Legend
Forklift Traffic Keep Clear
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Style
Text
Subject Matter
Lift Truck
Mounting Style
Self-adhesive
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Black
Average Outdoor Durability
1 yr
Protective Coating
No Protective Coating
State Specific Sign
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Caution
Anti-Slip Surface
No
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Legend Text Color
Black
Sign Header Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Sign Legend
Forklift Traffic. Keep Clear
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Glow In The Dark
No
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Lift Truck Traffic Caution Reflective Label

Description

Lift Truck Traffic Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Forklift Traffic. Keep Clear, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.