Lift Truck Traffic Caution Reflective Label, 5 in H, 7 in W, LCU3-0391-RD_7x5

  • Mfr # LCU3-0391-RD_7x5

  • Zoro # G4299115


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Caution
Legend
Watch Out for Fork Truck Operating In Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0391-RD_7x5
Zoro #
G4299115
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lift Truck Traffic Caution Reflective Label
Header
Caution
Legend
Watch Out for Fork Truck Operating In Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
ANSI Compliant
Yes
Legend Style
Text
Legend/Background Color
Black/Yellow
Header Background Color
Black
Double-Sided
No
Material
Vinyl
Background Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Sign Header Background Color
Black
Corrosion Resistant
No
Graffiti Resistant
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Metal Detectable
No
Average Outdoor Durability
1 yr
Sign Header
Caution
Adhesive Style
Permanent
Sign Legend
Watch Out For Fork Truck Operating In Area
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Number of Printed Sides
1
Abrasion Resistant
No
Protective Coating
No Protective Coating
Sign Header Text Color
Yellow
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Sign Legend Background Color
Yellow
State Specific Sign
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Glow In The Dark
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Product Type
Lift Truck Traffic Caution Reflective Label

Description

Lift Truck Traffic Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Out For Fork Truck Operating In Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products