Lift Truck Traffic Caution Reflective Label, 7 in H, 10 in W, LCU3-0120-RD_10x7

  • Mfr # LCU3-0120-RD_10x7

  • Zoro # G4833879


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Legend
Forklift Traffic Keep Clear
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0120-RD_10x7
Zoro #
G4833879
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lift Truck Traffic Caution Reflective Label
Legend
Forklift Traffic Keep Clear
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Lift Truck
Legend/Background Color
Black/Yellow
Mounting Style
Self-adhesive
Material
Self-Adhesive Vinyl
Legend Style
Text
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Adhesive Style
Permanent
Abrasion Resistant
No
ANSI 969 Compliant
No
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Black
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Caution
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Mirror Print
No
Adhesive Type
Acrylic
Sign Header Style
Symbol and Text
Sign Legend
Forklift Traffic. Keep Clear
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Sign Legend Text Color
Black
Metal Detectable
No
State Specific Sign
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Lift Truck Traffic Caution Reflective Label

Description

Lift Truck Traffic Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Forklift Traffic. Keep Clear, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.