Lift Truck Traffic Danger Label, 10 in H, 14 in W, Polyester, Rectangle, LCU4-0040-ND_14X10

  • Mfr # LCU4-0040-ND_14X10

  • Zoro # G8741306


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Danger
Legend
Look Out For Lift Trucks. Accident Will Cause Severe Injury Or Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0040-ND_14X10
Zoro #
G8741306
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lift Truck Traffic Danger Label
Header
Danger
Legend
Look Out For Lift Trucks. Accident Will Cause Severe Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
Sign Legend Color
Black
Header Legend Color
Black
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Sign Header Style
Symbol and Text
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Sign Header
Danger
Adhesive Type
Acrylic
Sign Header Background Color
Red, Yellow
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Abrasion Resistant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
White
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Sign Legend
Look Out For Lift Trucks. Accident Will Cause Severe Injury Or Death.
Minimum Application Temperature
50 Degrees F
State Specific Sign
No
Product Type
Lift Truck Traffic Danger Label

Description

Lift Truck Traffic Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Lift Trucks. Accident Will Cause Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.