Lift Truck Traffic Danger Label, 3 1/2 in H, 5 in W, Polyester, Rectangle, LCU4-0290-ND_5X3.5

  • Mfr # LCU4-0290-ND_5X3.5

  • Zoro # G8763590


product price:  $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Look Out For Fork Lifts
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0290-ND_5X3.5
Zoro #
G8763590
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lift Truck Traffic Danger Label
Header
Danger
Legend
Look Out For Fork Lifts
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Header Background Color
Black, Red
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Adhesive Style
Permanent
Abrasion Resistant
No
Graffiti Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Header Style
Text
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Metal Detectable
No
State Specific Sign
No
Write on Surface
No
Sign Legend
Look Out For Fork Lifts
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header
Danger
Product Type
Lift Truck Traffic Danger Label

Description

Lift Truck Traffic Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Fork Lifts, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.