Lift Truck Traffic Danger Label, 3 1/2 in H, 5 in W, Polyester, Rectangle, LCU4-0291-ND_5X3.5

  • Mfr # LCU4-0291-ND_5X3.5

  • Zoro # G8763846


product price:  $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Look Out For Lift Trucks
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0291-ND_5X3.5
Zoro #
G8763846
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lift Truck Traffic Danger Label
Header
Danger
Legend
Look Out For Lift Trucks
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Sign Legend Text Color
Black
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Graffiti Resistant
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Header
Danger
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Write on Surface
No
Material Properties
Flexible
Abrasion Resistant
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Anti-Slip Surface
No
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
210 Degrees F
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Legend
Look Out For Lift Trucks
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Header Text Color
White
Average Outdoor Durability
1 yr
Product Type
Lift Truck Traffic Danger Label

Description

Lift Truck Traffic Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Lift Trucks, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.