Lift Truck Traffic Danger Label, 3 1/2 in H, 5 in W, Polyester, Rectangle, LCU4-0476-ND_5X3.5

  • Mfr # LCU4-0476-ND_5X3.5

  • Zoro # G9343839


product price:  $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Header
Danger
Legend
Look Out For Lift Trucks
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU4-0476-ND_5X3.5
Zoro #
G9343839
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lift Truck Traffic Danger Label
Header
Danger
Legend
Look Out For Lift Trucks
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend
Look Out For Lift Trucks
Adhesive Type
Acrylic
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Minimum Application Temperature
50 Degrees F
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
210 Degrees F
Sign Header
Danger
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Write on Surface
No
Corrosion Resistant
No
Adhesive Style
Permanent
State Specific Sign
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Number of Printed Sides
1
Graffiti Resistant
No
Average Outdoor Durability
1 yr

Description

Lift Truck Traffic Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Lift Trucks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.