Lift Truck Traffic Danger Label, 5 in H, 7 in W, Polyester, Rectangle, LCU4-0290-ND_7X5

  • Mfr # LCU4-0290-ND_7X5

  • Zoro # G8763548


product price:  $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Header
Danger
Legend
Look Out For Fork Lifts
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0290-ND_7X5
Zoro #
G8763548
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lift Truck Traffic Danger Label
Header
Danger
Legend
Look Out For Fork Lifts
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Header Background Color
Black, Red, White
Protective Coating
No Protective Coating
Abrasion Resistant
No
State Specific Sign
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
Sign Header
Danger
Number of Printed Sides
1
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Sign Legend
Look Out For Fork Lifts
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Write on Surface
No
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Type
Acrylic
Sign Header Style
Text
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
210 Degrees F
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Application Temperature
50 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Product Type
Lift Truck Traffic Danger Label

Description

Lift Truck Traffic Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Fork Lifts, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.