Lift Truck Traffic Danger Label, 5 in H, 7 in W, Polyester, Rectangle, LCU4-0291-ND_7X5

  • Mfr # LCU4-0291-ND_7X5

  • Zoro # G8763730


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Danger
Legend
Look Out For Lift Trucks
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0291-ND_7X5
Zoro #
G8763730
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lift Truck Traffic Danger Label
Header
Danger
Legend
Look Out For Lift Trucks
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Write on Surface
No
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Graffiti Resistant
No
Minimum Application Temperature
50 Degrees F
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Legend
Look Out For Lift Trucks
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Metal Detectable
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI 969 Compliant
No
Maximum Service Temperature
210 Degrees F
Material Properties
Flexible
Adhesive Style
Permanent
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Number of Printed Sides
1
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Sign Header
Danger
Product Type
Lift Truck Traffic Danger Label

Description

Lift Truck Traffic Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Lift Trucks, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.