Lift Truck Traffic Danger Reflective Label, 3 1/2 in H, 5 in W, LCU4-0040-RD_5X3.5

  • Mfr # LCU4-0040-RD_5X3.5

  • Zoro # G8741516


product price:  $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Header
Danger
Legend
Look Out For Lift Trucks. Accident Will Cause Severe Injury Or Death.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0040-RD_5X3.5
Zoro #
G8741516
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lift Truck Traffic Danger Reflective Label
Header
Danger
Legend
Look Out For Lift Trucks. Accident Will Cause Severe Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Sign Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Mirror Print
No
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Look Out For Lift Trucks. Accident Will Cause Severe Injury Or Death.
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Header
Danger
Graffiti Resistant
No
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Sign Header Background Color
Red, Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Adhesive Type
Acrylic
Metal Detectable
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Product Type
Lift Truck Traffic Danger Reflective Label

Description

Lift Truck Traffic Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Lift Trucks. Accident Will Cause Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products