Lift Truck Traffic Danger Reflective Label, 3 1/2 in H, 5 in W, LCU4-0290-RD_5X3.5
Mfr # LCU4-0290-RD_5X3.5
Zoro # G8763575
product price:Â $3.89
/ea
Sold in multiples of 3 for $11.67
Key Features
Header
Danger
Legend
Look Out For Fork Lifts
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LCU4-0290-RD_5X3.5
Zoro #
G8763575
UPC #
-
Country of Origin
United States
Dimensions
Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in
Description
Lift Truck Traffic Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Fork Lifts, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.