Lift Truck Traffic Danger Reflective Label, 3 1/2 in H, 5 in W, LCU4-0291-RD_5X3.5

  • Mfr # LCU4-0291-RD_5X3.5

  • Zoro # G8763706


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Danger
Legend
Look Out For Lift Trucks
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0291-RD_5X3.5
Zoro #
G8763706
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lift Truck Traffic Danger Reflective Label
Header
Danger
Legend
Look Out For Lift Trucks
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Protective Coating
No Protective Coating
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Header
Danger
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Legend Background Color
White
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
White
State Specific Sign
No
Sign Legend
Look Out For Lift Trucks
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Glow In The Dark
No
Material Properties
Flexible
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Lift Truck Traffic Danger Reflective Label

Description

Lift Truck Traffic Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Lift Trucks, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products