Lift Truck Traffic Danger Reflective Label, 5 in H, 7 in W, LCU4-0290-RD_7X5

  • Mfr # LCU4-0290-RD_7X5

  • Zoro # G8763557


product price:  $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Header
Danger
Legend
Look Out For Fork Lifts
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0290-RD_7X5
Zoro #
G8763557
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lift Truck Traffic Danger Reflective Label
Header
Danger
Legend
Look Out For Fork Lifts
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Sign Legend Text Color
Black
Graffiti Resistant
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Corrosion Resistant
No
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black; Red; White
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Metal Detectable
No
Sign Header
Danger
Sign Header Text Color
White
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Sign Legend
Look Out For Fork Lifts
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Abrasion Resistant
No
Product Type
Lift Truck Traffic Danger Reflective Label

Description

Lift Truck Traffic Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Fork Lifts, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.