Lift Truck Traffic Danger Reflective Label, 7 in H, 10 in W, LCU4-0041-RD_10X7

  • Mfr # LCU4-0041-RD_10X7

  • Zoro # G8741647


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Danger
Legend
Look Out For Fork Lifts.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0041-RD_10X7
Zoro #
G8741647
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lift Truck Traffic Danger Reflective Label
Header
Danger
Legend
Look Out For Fork Lifts.
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Header Background Color
Red, Yellow
Header Legend Color
Black
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Mirror Print
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Red, Yellow
Sign Header Style
Symbol and Text
Abrasion Resistant
No
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Legend
Look Out For Fork Lifts.
Product Type
Lift Truck Traffic Danger Reflective Label

Description

Lift Truck Traffic Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Fork Lifts., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products