Lift Truck Traffic Warning Label, 5 in H, 7 in W, Polyester, Rectangle, LCU6-0102-ND_7X5

  • Mfr # LCU6-0102-ND_7X5

  • Zoro # G9479027


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Warning
Legend
Look Out For Lift Trucks
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0102-ND_7X5
Zoro #
G9479027
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lift Truck Traffic Warning Label
Header
Warning
Legend
Look Out For Lift Trucks
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Orange
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Maximum Service Temperature
210 Degrees F
Adhesive Type
Acrylic
Minimum Application Temperature
50 Degrees F
Metal Detectable
No
Sign Legend
Look Out For Lift Trucks
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header Text Color
Black
Sign Mounting Location
Wall
Sign Legend Background Color
Orange
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Sign Header Background Color
Orange
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Write on Surface
No
Abrasion Resistant
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Sign Header
Warning
ANSI 969 Compliant
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Lift Truck Traffic Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Lift Trucks, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.