Zoro Homepage

Live Steam Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0333-ND_10X7

  • Mfr # LCU4-0333-ND_10X7

  • Zoro # G9327580


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Header
Danger
Legend
Live Steam
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0333-ND_10X7
Zoro #
G9327580
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Live Steam
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black, Red
Double-Sided
No
Legend Style
Text
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Maximum Service Temperature
210 Degrees F
Write on Surface
No
Minimum Application Temperature
50 Degrees F
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Number of Printed Sides
1
ANSI 969 Compliant
No
Corrosion Resistant
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
No Mounting Holes
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Live Steam
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
State Specific Sign
No
Sign Header Style
Text
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Metal Detectable
No
Sign Header Text Color
White
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Header
Danger
Anti-Slip Surface
No

Description

Live Steam Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Live Steam, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products