Live Wire Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0047-RD_5X3.5

  • Zoro # G8742310


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Header
Danger
Legend
Live Wire Overhead. Contact Will Result In Serious Shock Or Injury.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0047-RD_5X3.5
Zoro #
G8742310
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Live Wire Danger Reflective Label
Header
Danger
Legend
Live Wire Overhead. Contact Will Result In Serious Shock Or Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Sign Header Background Color
Red, Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Header Text Color
White
Mirror Print
No
Abrasion Resistant
No
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Sign Legend
Live Wire Overhead. Contact Will Result In Serious Shock Or Injury.
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Style
Permanent
Material Properties
Flexible
Product Type
Live Wire Danger Reflective Label

Description

Live Wire Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Live Wire Overhead. Contact Will Result In Serious Shock Or Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.