Shop LYLE
See all product information
Create Account
Livestock Guardian Dogs Working Do Not Disturb, 18x18, Non-Reflective, Yellow
- Mfr # G-8157-NA_18x18
- Zoro # G722948748
product price:Â
$
27.99
/ea
Key Features
Legend
Livestock Guardian Dogs Working Do Not Disturb
Sign Material
Aluminum
Height
18 in
Length
0.5 in
Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-8157-NA_18x18
- Zoro #
- G722948748
- UPC #
- -
- Country of Origin
- United States
- Legend
- Livestock Guardian Dogs Working Do Not Disturb
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- UV Resistant
- Yes
- Double-Sided
- No
- Number of Printed Sides
- 1
- Sign Background Color
- Yellow
Dimensions
- Height
- 18 in
- Length
- 0.5 in
- Width
- 18 in
- Size
- 18" x 18"
- Thickness
- 0.080 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.