Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Loading & Unloading Warning Label, 3 1/2 in H, 5 in W, Polyester, Horizontal , LCU6-0130-ND_5X3.5

  • Mfr # LCU6-0130-ND_5X3.5

  • Zoro # G9480427


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Warning
Legend
Trucks Must Be Turned Off When Loading
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0130-ND_5X3.5
Zoro #
G9480427
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Loading & Unloading Warning Label
Header
Warning
Legend
Trucks Must Be Turned Off When Loading
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Black
Header Background Color
Orange
Sign Legend Text Color
Black
Mirror Print
No
Protective Coating
No Protective Coating
Write on Surface
No
Sign Legend Background Color
Orange
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Orange
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Header Style
Text
Anti-Slip Surface
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Maximum Service Temperature
210 Degrees F
Graffiti Resistant
No
Sign Legend
Trucks Must Be Turned Off When Loading
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
50 Degrees F
Sign Legend Style
Text
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Sign Header Text Color
Black
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header
Warning
Adhesive Type
Acrylic
Metal Detectable
No
State Specific Sign
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Loading & Unloading Warning Label

Description

Loading & Unloading Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Trucks Must Be Turned Off When Loading, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.