Loading Zone No Parking Sign, 10" W, 7" H, English, Recycled Aluminum, White

  • Mfr # U5-1309-NA_10x7

  • Zoro # G5797607


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Notice
Legend
Notice Loading Area No Parking
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1309-NA_10x7
Zoro #
G5797607
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.040 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Loading Zone No Parking Sign
Header
Notice
Legend
Notice Loading Area No Parking
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Black
Sign Legend Style
Text
Anti-Slip Surface
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
State Specific Sign
No
Material Special Properties
Metal Detectable
Sign Header Text Color
White
Sign Format
Traditional OSHA
Sign Header Style
Text
Glow In The Dark
No
Sign Header Background Color
Blue
Maximum Service Temperature
140 Degrees F
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend
Loading Area No Parking
Abrasion Resistant
No
Sign Header
Notice
Sign Legend Background Color
White
Mirror Print
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Chemical Resistant
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Product Type
Non-reflective Loadiing & Unloading Sign

Description

Non-reflective Loadiing & Unloading Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Loading Area No Parking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products