Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Loading Zone No Parking Sign, 10" W, 7" H, English, Vinyl, White

  • Mfr # U5-1309-RD_10X7

  • Zoro # G2760871


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Header
Notice
Legend
Loading Area No Parking
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1309-RD_10X7
Zoro #
G2760871
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.001 in
Depth
1/250 in

Details

Item
Loading Zone No Parking Sign
Header
Notice
Legend
Loading Area No Parking
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Header Legend Color
White
Legend Style
Text
Legend/Background Color
Black and Blue/White
OSHA Compliant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Material
Vinyl
Language
English
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Adhesive Style
Permanent
Sign Legend Style
Text
Chemical Resistant
No
Sign Header Background Color
Blue
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Mirror Print
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Write on Surface
No
Sign Legend
Loading Area No Parking
Sign Header
Notice
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Sign Header Style
Text
ANSI 969 Compliant
No
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Sign Mounting Location
Wall
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Reflective Loadiing & Unloading Label

Description

Reflective Loadiing & Unloading Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Loading Area No Parking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.