Shop LYLE

Loading Zone No Parking Sign, 14" W, 10" H, English, Recycled Aluminum, White

  • Mfr # U5-1309-NA_14x10
  • Zoro # G5892439

product price: 
$
8.59
/ea

Key Features

Header
Notice
Legend
Notice Loading Area No Parking
Width
14 in
Height
10"
Sign Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U5-1309-NA_14x10
Zoro #
G5892439
UPC #
-
Country of Origin
United States
Item
Loading Zone No Parking Sign
Header
Notice
Legend
Notice Loading Area No Parking
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Sign Header
Notice
Maximum Service Temperature
140 Degrees F
Anti-Slip Surface
No
Sign Header Style
Text
Mirror Print
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Sign Legend
Loading Area No Parking
State Specific Sign
No
Abrasion Resistant
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Header Background Color
Blue
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Corrosion Resistant
Yes
Product Type
Non-reflective Loadiing & Unloading Sign

Dimensions

Width
14 in
Height
10"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Non-reflective Loadiing & Unloading Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Loading Area No Parking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.