Zoro Homepage

Loading Zone No Parking Sign, 7" Height, 10" Width, Recycled Plastic, Rectangle, English

  • Mfr # U5-1309-NP_10X7

  • Zoro # G4721641


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Notice
Legend
Loading Area No Parking
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1309-NP_10X7
Zoro #
G4721641
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055 in
Depth
11/200 in

Details

Item
Loading Zone No Parking Sign
Header
Notice
Legend
Loading Area No Parking
Sign Shape
Rectangle
Sign Material
Recycled Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Blue
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Text Color
Black
Metal Detectable
No
Anti-Slip Surface
No
Mirror Print
No
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Legend
Loading Area No Parking
Number of Printed Sides
1
State Specific Sign
No
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Notice
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Loading Area No Parking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.