Lockout Tagout Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0101-RD_14x10

  • Zoro # G4834999


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0101-RD_14x10
Zoro #
G4834999
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lockout Tagout Caution Reflective Label
Header
Caution
Legend
This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result In Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Material
Self-Adhesive Vinyl
Language
English
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result In Injury.
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Text Color
Black
Sign Header Text Color
Black
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Sign Header Background Color
Yellow
Glow In The Dark
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Abrasion Resistant
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Material Properties
Flexible
Outdoor Life Expectancy
1 to 2 yr
Sign Format
ANSI/OSHA Format
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Product Type
Lockout Tagout Caution Reflective Label

Description

Lockout Tagout Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products