Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Tagout Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0102-RD_14x10

  • Zoro # G4834938


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0102-RD_14x10
Zoro #
G4834938
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lockout Tagout Caution Reflective Label
Header
Caution
Legend
Lock Out For Safety. Failure To Lock Out May Result In Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Material
Self-Adhesive Vinyl
Legend Style
Text
Mounting Style
Self-Adhesive
Subject Matter
Lockout Tagout
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Metal Detectable
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Write on Surface
No
Corrosion Resistant
No
Sign Header
Caution
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Yellow
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Sign Legend Text Color
Black
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Header Text Color
Black
Sign Legend
Lock Out For Safety. Failure To Lock Out May Result In Injury.
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Product Type
Lockout Tagout Caution Reflective Label

Description

Lockout Tagout Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Lock Out For Safety. Failure To Lock Out May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products