Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Tagout Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0363-RD_14x10

  • Zoro # G4300801


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0363-RD_14x10
Zoro #
G4300801
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lockout Tagout Caution Reflective Label
Header
Caution
Legend
Lock Out for Safety Before You Start
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Legend Color
Black
Language
English
Double-Sided
No
Legend Style
Text
Header Legend Color
Yellow
Material
Vinyl
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Subject Matter
Lockout Tagout
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Metal Detectable
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Sign Header Background Color
Black
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Lock Out For Safety Before You Start
Material Properties
Flexible
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
State Specific Sign
No
Number of Printed Sides
1
Sign Header
Caution
Mirror Print
No
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Text
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Glow In The Dark
No
ANSI 969 Compliant
No
Product Type
Lockout Tagout Caution Reflective Label

Description

Lockout Tagout Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out For Safety Before You Start, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.