Lockout Tagout Caution Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0344-RD_5x3.5

  • Zoro # G4301921


product price: $2.49
/ea
Sold in multiples of 5 for $12.45

Key Features

Header
Caution
Legend
Lock Valves Before Entering Tanks
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0344-RD_5x3.5
Zoro #
G4301921
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lockout Tagout Caution Reflective Label
Header
Caution
Legend
Lock Valves Before Entering Tanks
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Language
English
Mounting Style
Adhesive-Backed
Subject Matter
Lockout Tagout
Legend/Background Color
Black/Yellow
Background Color
Yellow
OSHA Compliant
Yes
Legend Color
Black
Header Legend Color
Yellow
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Adhesive Style
Permanent
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Glow In The Dark
No
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Background Color
Black
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
Yellow
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Header Style
Text
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Sign Legend Style
Text
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header
Caution
Sign Mounting Location
Wall
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Sign Legend
Lock Valves Before Entering Tanks

Description

Lockout Tagout Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Valves Before Entering Tanks, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.