Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Tagout Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0101-RD_7x5

  • Zoro # G4834980


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Header
Caution
Legend
This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result In Injury.
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0101-RD_7x5
Zoro #
G4834980
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lockout Tagout Caution Reflective Label
Header
Caution
Legend
This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result In Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Self-Adhesive Vinyl
Language
English
Subject Matter
Lockout Tagout
Legend/Background Color
Black/Yellow
Legend Style
Text
Mounting Style
Self-Adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Number of Printed Sides
1
Sign Legend
This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result In Injury.
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Metal Detectable
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Yellow
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Graffiti Resistant
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Sign Header Text Color
Black
Product Type
Lockout Tagout Caution Reflective Label

Description

Lockout Tagout Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.