Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Tagout Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0309-RD_7x5

  • Zoro # G4303918


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Caution
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0309-RD_7x5
Zoro #
G4303918
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lockout Tagout Caution Reflective Label
Header
Caution
Legend
Eliminate Doubt Lock It Out
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Header Background Color
Black
Mounting Style
Adhesive-Backed
Header Legend Color
Yellow
Background Color
Yellow
OSHA Compliant
Yes
Subject Matter
Lockout Tagout
Language
English
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Eliminate Doubt Lock It Out
Sign Header
Caution
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Black
State Specific Sign
No
Protective Coating
No Protective Coating
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Metal Detectable
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Abrasion Resistant
No
Write on Surface
No
Graffiti Resistant
No
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Corrosion Resistant
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Product Type
Lockout Tagout Caution Reflective Label

Description

Lockout Tagout Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eliminate Doubt Lock It Out, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products