Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Tagout Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0103-RD_10x7

  • Zoro # G4834895


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0103-RD_10x7
Zoro #
G4834895
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lockout Tagout Caution Reflective Label
Header
Caution
Legend
Use Lockout Device During Maintenance
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Legend Style
Text
Language
English
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Sign Header
Caution
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Mirror Print
No
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
State Specific Sign
No
Sign Header Background Color
Yellow
Glow In The Dark
No
Material Properties
Flexible
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Black
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Use Lockout Device During Maintenance
Number of Printed Sides
1
Product Type
Lockout Tagout Caution Reflective Label

Description

Lockout Tagout Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Use Lockout Device During Maintenance, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products