Lockout Tagout Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0363-RD_10x7

  • Zoro # G4300829


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0363-RD_10x7
Zoro #
G4300829
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lockout Tagout Caution Reflective Label
Header
Caution
Legend
Lock Out for Safety Before You Start
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Background Color
Yellow
Sign Legend Color
Black
Double-Sided
No
Legend Color
Black
Material
Vinyl
Header Background Color
Black
Language
English
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header
Caution
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
Yellow
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Anti-Slip Surface
No
Metal Detectable
No
Sign Header Style
Text
Sign Legend
Lock Out For Safety Before You Start
Adhesive Style
Permanent
State Specific Sign
No
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Material Properties
Flexible
Glow In The Dark
No
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Sign Legend Style
Text
Product Type
Lockout Tagout Caution Reflective Label

Description

Lockout Tagout Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out For Safety Before You Start, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products